KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pilot Light, No Lens, Incandescent

SCHNEIDER ELECTRIC| Zoro #: G1438586| Mfr #: 9001SKP5

$127.09 /ea

This item ships free. Details.Standard ground shipping.
Details:
Lamp Voltage: 6VAC/DC
Replacement Lamps: 6VF17
Body Material: plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1438586 Mfr #: 9001SKP5
Lamp Voltage: 6VAC/DCReplacement Lamps: 6VF17
Body Material: plasticIP Rating: 66
NEMA Rating: 1, 2, 3, 3R, 4, 4X, 6, 12, 13Shape: Round
Basic Material: PlasticVoltage: 480VAC
Terminal Connection: Pressure PlateItem: Pilot Light Without Lens
Size: 30mmLamp Type: incandescent
Lamp Module Type: TransformerStandards: UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked
Country of Origin (subject to change): Mexico

Description

Pilot Light Without Lens, Voltage 480VAC, Lamp Type Incandescent, Shape Round, Terminal Connection Pressure Plate, 30mm, Lamp Module Type Transformer, Basic Material Plastic, Lamp Voltage 6VAC/DC, Replacement Lamps G3030492, Body Material Plastic, NEMA Rating 1, 2, 3, 3R, 4, 4X, 6, 12, 13, IP Rating 66, Standards UL E42259 CCN NKCR - CSA LR24590 Class 3211-03 - CE Marked

Reviews