Plug In Relay, 11 Pins, Octal, 24VDC

SCHNEIDER ELECTRIC| Zoro #: G0415721| Mfr #: RUMC31BD

$56.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0415721 Mfr #: RUMC31BD
Pins: 11Standards: UL Listed, CSA Certified, CE Marked
Contact Material: Silver NickelContact Form: 3PDT
Push To Test: LockableItem: Plug-In Relay
Features: Plug In Jumper Bars for Coil Terminals to Avoid WiringCoil Volts: 24VDC
Status Indicator: Mechanical FlagSocket: Mfr. No. RUZC3M, RUZSC3M
Contact Rating: 10A @ 277VAC/30VDCSocket Code: B
Country of Origin (subject to change): China

Product Description

Plug In Relay, 11 Pins, Octal Base Type, Contact Rating 10A @ 277VAC/30VDC, 24VDC Coil Volts, 3PDT Contact Form, Socket Mfr. No. RUZC3M, RUZSC3M, Contact Material Silver Nickel, Mechanical Flag Status Indicator, Lockable Push To Test, Features Plug In Jumper Bars for Coil Terminals to Avoid Wiring, Standards UL Listed, CSA Certified, CE Marked

Product Reviews

Save 15%. Sign up for Z-mail.