DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug In Relay, 11 Pins, Square, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G0360981| Mfr #: 783XCXC-120A

$8.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: E
Contact Form: 3PDT
Coil Volts: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360981 Mfr #: 783XCXC-120A
Socket Code: EContact Form: 3PDT
Coil Volts: 120VACSocket: Mfr. No. 70-783D11-1A
Contact Material: Silver AlloyBase Type: Square
Standards: UL Listed, CSA Certified, CE MarkedGreen Environmental Attribute: RoHS Compliant
Pins: 11Push To Test: No
Status Indicator: Mechanical FlagContact Rating: 15A @ 120VAC, 12A @ 277VAC/28VDC
Item: Plug-In RelayCountry of Origin (subject to change): China

Description

Plug In Relay, 11 Pins, Square Base Type, Contact Rating 15A @ 120VAC, 12A @ 277VAC/28VDC, 120VAC Coil Volts, 3PDT Contact Form, Socket Mfr. No. 70-783D11-1A, Contact Material Silver Alloy, Mechanical Flag Status Indicator, Manual Push To Test, Standards UL Listed, CSA Certified, CE Marked

Reviews