DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug In Relay, 11 Pins, Square, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G0913281| Mfr #: 783XCXM4L-120A

$11.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Gold Flashed Contacts
Contact Form: 3PDT
Coil Volts: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0913281 Mfr #: 783XCXM4L-120A
Features: Gold Flashed ContactsContact Form: 3PDT
Coil Volts: 120VACSocket: Mfr. No. 70-783D11-1A
Socket Code: EContact Material: Silver Alloy
Base Type: SquareStandards: UL Listed, CSA Certified, CE Marked
Green Environmental Attribute: RoHS CompliantPins: 11
Push To Test: LockableStatus Indicator: LED and Mechanical Flag
Contact Rating: 15A @ 120VAC, 12A @ 277VAC/28VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

Plug In Relay, 11 Pins, Square Base Type, Contact Rating 15A @ 120VAC, 12A @ 277VAC/28VDC, 120VAC Coil Volts, 3PDT Contact Form, Socket Mfr. No. 70-783D11-1A, Contact Material Silver Alloy, LED and Mechanical Flag Status Indicator, Lockable Push To Test, Features Gold Flashed Contacts, Standards UL Listed, CSA Certified, CE Marked

Reviews