HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plug In Relay, 11 Pins, Square, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G0487374| Mfr #: RPM32F7

$11.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pins: 11
Coil Volts: 120VAC
Socket Code: E
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0487374 Mfr #: RPM32F7
Pins: 11Coil Volts: 120VAC
Socket Code: EPush To Test: Lockable
Green Environmental Attribute: RoHS CompliantContact Form: 3PDT
Contact Material: Silver NickelFeatures: Plug In Protection Module to Protect Against Electrical Spikes
Standards: UL Listed, CSA Certified, CE MarkedContact Rating: 15A @ 277VAC/28VDC
Status Indicator: LED and Mechanical FlagItem: Plug-In Relay
Socket: Mfr. No. RPZF3Base Type: Square
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 3PDT, Coil Volts 120VAC, Number of Pins - Relay 11, AC Contact Rating - Relay 15A @ 277V, DC Contact Rating - Relay 15A @ 28V, Number of Poles 3, Socket Mfr. No. RPZF3, Contact Material Silver Nickel, Status Indicator LED and Mechanical Flag, Push To Test Lockable, Coil VA Rating 1.5, Features Plug In Protection Module to Protect Against Electrical Spikes, Standards UL Listed, CSA Certified, CE Marked

Reviews