KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 11 Pins, Square, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G1050822| Mfr #: RXM3AB2F7

$8.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Nickel
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050822 Mfr #: RXM3AB2F7
Push To Test: LockableContact Material: Silver Nickel
Pins: 11Socket: Mfr. No. RXZE2S111M
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Plug In Jumper Bars for Coil Terminals to Avoid WiringContact Form: 3PDT
Contact Rating: 10A @ 277VAC/30VDCSocket Code: C
Coil Volts: 120VACStandards: UL Listed, CSA Certified, CE Marked
Country of Origin (subject to change): China

Description

Relay, Miniature Plug In, LED Indicator, Contact Form 3PDT, Pins 11, Base Type Square, Socket G3237631, Number of Contacts 6, Contact Amp Rating 10 R, Contact Amp Rating 10 L, Contact Material Silver Nickel, Coil Volts 120VAC, Coil VA Rating 1.2, Hz 50/60, Height 1.81 In, Width 0.83 In, Features LED Indicator, Push to Test Button, Manual Hold, Standards UL,CE,CCN,RoHS

Reviews