Plug In Relay, 11 Pins, Square, 12VDC

SCHNEIDER ELECTRIC| Zoro #: G1571631| Mfr #: 783XCXC-12D

$7.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Locking push button, Mechanical flag indicator, Removable ID tag, Bi-polar LED
Contact Form: 3PDT
Coil Volts: 12VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1571631 Mfr #: 783XCXC-12D
Features: Locking push button, Mechanical flag indicator, Removable ID tag, Bi-polar LEDContact Form: 3PDT
Coil Volts: 12VDCSocket: Mfr. No. 70-783D11-1A
Socket Code: EContact Material: Silver Alloy
Base Type: SquareStandards: UL(E164862), CSA (44087), CE, RoHs
Green Environmental Attribute: RoHS CompliantPins: 11
Push To Test: NoStatus Indicator: Mechanical Flag
Contact Rating: 15A @ 120VAC, 12A @ 277VAC/28VDCItem: Plug-In Relay
Safety Rating: IP40Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 3PDT, Coil Volts 12VDC, Number of Pins - Relay 11, AC Contact Rating - Relay 15A @ 120V, 12A @ 277V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 3, Socket Mfr. No. 70-783D11-1A, Contact Material Silver Alloy, Status Indicator Mechanical Flag, Push To Test No, Features Locking push button, Mechanical flag indicator, Removable ID tag, Bi-polar LED, Safety Rating IP40

Reviews