Plug In Relay, 11 Pins, Square, 230VAC

SCHNEIDER ELECTRIC |Zoro #: G0419824|Mfr #: RXM3AB2P7

$7.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0419824 Mfr #: RXM3AB2P7
Standards: UL Listed, CSA Certified, CE MarkedPush To Test: Lockable
Item: Plug In RelayFeatures: Plug In Jumper Bars for Coil Terminals to Avoid Wiring
Socket: Mfr. No. RXZE2S111MContact Material: Silver Nickel
Contact Form: 3PDTCoil Volts: 230VAC
Status Indicator: LED and Mechanical FlagContact Rating: 10A @ 277VAC/30VDC
Socket Code: CPins: 11
Country of Origin (subject to change): China

Product Description

Relay, Miniature Plug In, LED Indicator, Contact Form 3PDT, Pins 11, Base Type Square, Socket G3237631, Number of Contacts 6, Contact Amp Rating 10 R, Contact Amp Rating 10 L, Contact Material Silver Nickel, Coil Volts 230VAC, Coil VA Rating 1.2, Hz 50/60, Height 1.81 In, Width 0.83 In, Features LED Indicator, Push to Test Button, Manual Hold, Standards UL, CE, CCN, RoHS

Product Reviews

Save 15% when you sign up for Z-mail.