KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 11 Pins, Square, 240VAC

SCHNEIDER ELECTRIC| Zoro #: G0587736| Mfr #: 783XCXC-240A

$9.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587736 Mfr #: 783XCXC-240A
Push To Test: NoContact Material: Silver Alloy
Pins: 11Socket: Mfr. No. 70-783D11-1A
Base Type: SquareStatus Indicator: Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Color-Coded Push Button, Finger Grip cover, Gold Flashed Contacts, Contact Viewing Window, Isolated Input and Output Terminals, Slim DesignContact Form: 3PDT
Contact Rating: 15A @ 120VAC, 12A @ 277VAC/28VDCSocket Code: E
Coil Volts: 240VACStandards: UL Listed, CSA Certified, CE Marked
Country of Origin (subject to change): China

Description

Plug In Relay, 11 Pins, Square Base Type, Contact Rating 15A @ 120VAC, 12A @ 277VAC/28VDC, 240VAC Coil Volts, 3PDT Contact Form, Socket Mfr. No. 70-783D11-1A, Contact Material Silver Alloy, Mechanical Flag Status Indicator, Manual Push To Test, Features Color-Coded Push Button, Finger Grip cover, Gold Flashed Contacts, Contact Viewing Window, Isolated Input and Output Terminals, Slim Design, Standards UL Listed, CSA Certified, CE Marked

Reviews