KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 11 Pins, Square, 240VAC

SCHNEIDER ELECTRIC| Zoro #: G2427083| Mfr #: 783XCXM4L-240A

$12.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Alloy
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2427083 Mfr #: 783XCXM4L-240A
Push To Test: LockableContact Material: Silver Alloy
Pins: 11Socket: Mfr. No. 70-783D11-1A
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Safety Rating: IP40Item: Plug-In Relay
Green Environmental Attribute: RoHS CompliantFeatures: Locking push button, Mechanical flag indicator, Removable ID tag, Bi-polar LED
Contact Form: 3PDTContact Rating: 15A @ 120VAC, 12A @ 277VAC/28VDC
Socket Code: ECoil Volts: 240VAC
Standards: UL (E164862), CSA (44087), CE, RoHsCountry of Origin (subject to change): China

Description

Plug In Relay, 11 Pins, Square Base Type, Contact Rating 15A @ 120VAC, 12A @ 277VAC/28VDC, 240VAC Coil Volts, 3PDT Contact Form, Socket Mfr. No. 70-783D11-1A, Contact Material Silver Alloy, LED and Mechanical Flag Status Indicator, Lockable Push To Test, Features Locking push button, Mechanical flag indicator, Removable ID tag, Bi-polar LED , Safety Rating IP40, Standards UL (E164862), CSA (44087), CE, RoHs

Reviews