Plug In Relay, 11 Pins, Square, 24VAC

SCHNEIDER ELECTRIC| Zoro #: G0701425| Mfr #: 783XCXM4L-24A

$13.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Gold Flashed Contacts
Contact Form: 3PDT
Coil Volts: 24VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701425 Mfr #: 783XCXM4L-24A
Features: Gold Flashed ContactsContact Form: 3PDT
Coil Volts: 24VACSocket: Mfr. No. 70-783D11-1A
Socket Code: EContact Material: Silver Alloy
Base Type: SquareStandards: UL Listed, CSA Certified, CE Marked
Green Environmental Attribute: RoHS CompliantPins: 11
Push To Test: LockableStatus Indicator: LED and Mechanical Flag
Contact Rating: 15A @ 120VAC, 12A @ 277VAC/28VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 3PDT, Coil Volts 24VAC, Number of Pins - Relay 11, AC Contact Rating - Relay 15A @ 120V, 12A @ 277V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 3, Socket Mfr. No. 70-783D11-1A, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test Lockable, Features Gold Flashed Contacts, Standards UL Listed, CSA Certified, CE Marked

Reviews