KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 11 Pins, Square, 24VDC

SCHNEIDER ELECTRIC| Zoro #: G1388782| Mfr #: 783XCXC-24D

$8.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1388782 Mfr #: 783XCXC-24D
Push To Test: NoContact Material: Silver Alloy
Pins: 11Socket: Mfr. No. 70-783D11-1A
Base Type: SquareStatus Indicator: Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: 3PDTContact Rating: 15A @ 120VAC, 12A @ 277VAC/28VDC
Socket Code: ECoil Volts: 24VDC
Standards: UL Listed, CSA Certified, CE MarkedCountry of Origin (subject to change): China

Description

Plug In Relay, 11 Pins, Square Base Type, Contact Rating 15A @ 120VAC, 12A @ 277VAC/28VDC, 24VDC Coil Volts, 3PDT Contact Form, Socket Mfr. No. 70-783D11-1A, Contact Material Silver Alloy, Mechanical Flag Status Indicator, Manual Push To Test, Standards UL Listed, CSA Certified, CE Marked

Reviews