Plug In Relay, 11 Pins, Square, 24VDC

SCHNEIDER ELECTRIC| Zoro #: G1543473| Mfr #: RXM3AB2BD

$9.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Nickel
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1543473 Mfr #: RXM3AB2BD
Push To Test: LockableContact Material: Silver Nickel
Pins: 11Socket: Mfr. No. RXZE2S111M
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Plug In Jumper Bars for Coil Terminals to Avoid WiringContact Form: 3PDT
Contact Rating: 10A @ 277VAC/30VDCSocket Code: C
Coil Volts: 24VDCStandards: UL Listed, CSA Certified, CE Marked
Country of Origin (subject to change): China

Description

Plug In Relay, 11 Pins, Square Base Type, Contact Rating 10A @ 277VAC/30VDC, 24VDC Coil Volts, 3PDT Contact Form, Socket Mfr. No. RXZE2S111M, Contact Material Silver Nickel, LED and Mechanical Flag Status Indicator, Lockable Push To Test, Features Plug In Jumper Bars for Coil Terminals to Avoid Wiring, Standards UL Listed, CSA Certified, CE Marked

Reviews