DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Plug In Relay, 11 Pins, Square, 48VDC

SCHNEIDER ELECTRIC| Zoro #: G0540267| Mfr #: RXM3AB2ED

$8.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0540267 Mfr #: RXM3AB2ED
Pins: 11Standards: UL Listed, CSA Certified, CE Marked
Contact Material: Silver NickelContact Form: 3PDT
Push To Test: LockableItem: Plug In Relay
Features: Plug In Jumper Bars for Coil Terminals to Avoid WiringCoil Volts: 48VDC
Status Indicator: LED and Mechanical FlagSocket: Mfr. No. RXZE2S111M
Contact Rating: 10A @ 277VAC/30VDCSocket Code: C
Country of Origin (subject to change): China

Product Description

Plug In Relay, 11 Pins, Square Base Type, Contact Rating 10A @ 277VAC/30VDC, 48VDC Coil Volts, 3PDT Contact Form, Socket Mfr. No. RXZE2S111M, Contact Material Silver Nickel, LED and Mechanical Flag Status Indicator, Lockable Push To Test, Features Plug In Jumper Bars for Coil Terminals to Avoid Wiring, Standards UL Listed, CSA Certified, CE Marked

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.