Plug In Relay, 14 Pins, Square, 120VAC

SCHNEIDER ELECTRIC |Zoro #: G0632143|Mfr #: 782XDX3C-120A

$8.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0632143 Mfr #: 782XDX3C-120A
Contact Rating: 3A @ 240VAC/30VDCContact Material: Silver Alloy
Item: Plug In RelayStandards: cULus, cURus, CSA Certified, CE Marked
Contact Form: 4PDTPins: 14
Socket: Mfr. No. 70-461-1, 70-782D14-1Coil Volts: 120VAC
Features: BifurcatedSocket Code: G
Push To Test: ManualStatus Indicator: Mechanical Flag
Country of Origin (subject to change): Unknown

Product Description

Plug In Relay, 14 Pins, Square Base Type, Contact Rating 3A @ 240VAC/30VDC, 120VAC Coil Volts, 4PDT Contact Form, Socket Mfr. No. 70-461-1, 70-782D14-1, Contact Material Silver Alloy, Mechanical Flag Status Indicator, Manual Push To Test, Features Bifurcated, Standards cULus, cURus, CSA Certified, CE Marked

Product Reviews

Save 15% when you sign up for Z-mail.