DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug In Relay, 14 Pins, Square, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G0751886| Mfr #: 784XDXM4L-120A

$15.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Removable ID Tag
Contact Form: 4PDT
Coil Volts: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0751886 Mfr #: 784XDXM4L-120A
Features: Removable ID TagContact Form: 4PDT
Coil Volts: 120VACSocket: Mfr. No. 70-784D14-1
Socket Code: FContact Material: Silver Alloy
Base Type: SquareStandards: UL Listed, CSA Certified, CE Marked
Green Environmental Attribute: RoHS CompliantPins: 14
Push To Test: LockableStatus Indicator: LED and Mechanical Flag
Contact Rating: 15A @ 120VAC, 12A @ 277VAC/28VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 120VAC, Number of Pins - Relay 14, AC Contact Rating - Relay 15A @ 120V, 12A @ 277V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 4, Socket Mfr. No. 70-784D14-1, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test Lockable, Features Removable ID Tag, Standards UL Listed, CSA Certified, CE Marked

Reviews