Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 14 Pins, Square, 120VAC

  • Zoro #: G0059361
  • Mfr #: 792XDXM4L-120A
$9.67
  • Pins: 14
  • Base Type - Plug In Relay: Square
  • Socket: Mfr. No. 70-782E14, 70-461
See full product details
Orders over $75 ship free.

Schneider Electric #792XDXM4L-120A Specifications

  • Zoro #: G0059361
  • Mfr #: 792XDXM4L-120A
Pins: 14 Base Type - Plug In Relay: Square
Socket: Mfr. No. 70-782E14, 70-461 HP @ 120V: 1/3 hp
DC Contact Rating - Relay: 6A @ 28V Contact Form - Relay: 4PDT
Item: General Purpose Relay Base Type: Square
Standards: CE Marked, CSA Certified, UL Listed Coil Volts: 120V AC
Body Width - Relay: 1.1 in Item - Relay: General Purpose Relay
Power Consumption - Relay: 1.2 VA Number of Pins - Relay: 14
HP @ 240V: 1/2 hp Socket Code: G
Status Indicator: LED and Mechanical Flag Contact Material: Silver Alloy
AC Contact Rating - Relay: 6A @ 277V Contact Form: 4PDT
Contact Rating: 6A @ 277VAC/30VDC Mounting - Relay: Plug In
Push To Test: Lockable Body Depth - Relay: 0.83 in
Overall Height - Relay: 1.54 in Body Height - Relay: 1.54 in
Green Environmental Attribute: RoHS 2011/65/EU Compliant Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 120V AC, AC Contact Rating - Relay 6A @ 277V, DC Contact Rating - Relay 6A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 14, Contact Form - Relay 4PDT, Mounting - Relay Plug In, Socket Code - Relay G, Power Consumption - Relay 1.2 VA, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test Lockable

Reviews of Schneider Electric #792XDXM4L-120A