Plug In Relay, 14 Pins, Square, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G0682017| Mfr #: RPM41F7

$10.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pins: 14
Coil Volts: 120VAC
Socket Code: F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0682017 Mfr #: RPM41F7
Pins: 14Coil Volts: 120VAC
Socket Code: FPush To Test: Lockable
Green Environmental Attribute: RoHS CompliantContact Form: 4PDT
Contact Material: Silver NickelFeatures: Plug In Protection Module to Protect Against Electrical Spikes
Standards: UL Listed, CSA Certified, CE MarkedContact Rating: 15A @ 277VAC/28VDC
Status Indicator: Mechanical FlagItem: Plug-In Relay
Socket: Mfr. No. RPZF4Base Type: Square
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 120VAC, Number of Pins - Relay 14, AC Contact Rating - Relay 15A @ 277V, DC Contact Rating - Relay 15A @ 28V, Number of Poles 4, Socket Mfr. No. RPZF4, Contact Material Silver Nickel, Status Indicator Mechanical Flag, Push To Test Lockable, Coil VA Rating 1.5, Features Plug In Protection Module to Protect Against Electrical Spikes, Standards UL Listed, CSA Certified, CE Marked

Reviews