Plug In Relay, 14 Pins, Square, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G1573013| Mfr #: RXM4AB1F7

$8.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pins: 14
Coil Volts: 120VAC
Socket Code: G
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1573013 Mfr #: RXM4AB1F7
Pins: 14Coil Volts: 120VAC
Socket Code: GPush To Test: Lockable
Green Environmental Attribute: RoHS CompliantContact Form: 4PDT
Contact Material: Silver NickelStandards: UL Listed, CSA Certified, CE Marked
Contact Rating: 6A @ 277VAC, 8A @ 30VDCStatus Indicator: Mechanical Flag
Item: Plug-In RelaySocket: Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M
Base Type: SquareCountry of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 120VAC, Number of Pins - Relay 14, AC Contact Rating - Relay 6A @ 277V, DC Contact Rating - Relay 8A @ 28V, Number of Poles 4, Socket Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M, Contact Material Silver Nickel, Status Indicator Mechanical Flag, Push To Test Lockable, Coil VA Rating 1.2, Standards UL Listed, CSA Certified, CE Marked

Reviews