Plug In Relay, 14 Pins, Square, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G2040376| Mfr #: RXM4GB2F7

$7.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Material: Silver GoldContact Rating: 3A @ 277VAC/30VDCPins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2040376 Mfr #: RXM4GB2F7
Contact Material: Silver GoldContact Rating: 3A @ 277VAC/30VDC
Pins: 14Push To Test: Lockable
Socket Code: GStandards: UL Listed, CSA Certified, CE Marked
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Plug In Jumper Bars for Coil Terminals to Avoid WiringContact Form: 4PDT
Socket: Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108MCoil Volts: 120VAC
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 120VAC, Number of Pins - Relay 14, AC Contact Rating - Relay 3A @ 277V, DC Contact Rating - Relay 3A @ 28V, Number of Poles 4, Socket Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M, Contact Material Silver Gold, Status Indicator LED and Mechanical Flag, Push To Test Lockable, Coil VA Rating 1.2, Features Plug In Jumper Bars for Coil Terminals to Avoid Wiring

Reviews