Plug In Relay, 14 Pins, Square, 12VDC

SCHNEIDER ELECTRIC| Zoro #: G2333816| Mfr #: 784XDXM4L-12D

$14.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Alloy
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2333816 Mfr #: 784XDXM4L-12D
Push To Test: LockableContact Material: Silver Alloy
Pins: 14Socket: Mfr. No. 70-784D14-1
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Removable ID TagContact Form: 4PDT
Contact Rating: 15A @ 120VAC, 12A @ 277VAC/28VDCSocket Code: F
Coil Volts: 12VDCStandards: UL Listed, CSA Certified, CE Marked
Country of Origin (subject to change): China

Description

Plug In Relay, 14 Pins, Square Base Type, Contact Rating 15A @ 120VAC, 12A @ 277VAC/28VDC, 12VDC Coil Volts, 4PDT Contact Form, Socket Mfr. No. 70-784D14-1, Contact Material Silver Alloy, LED and Mechanical Flag Status Indicator, Lockable Push To Test, Features Removable ID Tag, Standards UL Listed, CSA Certified, CE Marked

Reviews