Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 14 Pins, Square, 12VDC

  • Zoro #: G0059221
  • Mfr #: 792XDX3C-12D
$9.20
  • Coil Volts: 12V DC
  • Number of Pins - Relay: 14
  • Status Indicator: Mechanical Flag
See full product details
Orders over $75 ship free.

Schneider Electric #792XDX3C-12D Specifications

  • Zoro #: G0059221
  • Mfr #: 792XDX3C-12D
Coil Volts: 12V DC Number of Pins - Relay: 14
Status Indicator: Mechanical Flag Mounting - Relay: Plug In
Contact Rating: 3A @ 277VAC/30VDC Contact Material: Bifurcated
Base Type: Square AC Contact Rating - Relay: 3A @ 277V
DC Contact Rating - Relay: 3A @ 28V Socket Code: G
HP @ 120V: 1/2 hp Overall Height - Relay: 1.4 in
Contact Form: 4PDT Standards: CE Marked, CSA Certified, UL Listed
Item: General Purpose Relay Body Width - Relay: 1.1 in
Green Environmental Attribute: RoHS 2011/65/EU Compliant Socket: Mfr. No. 70-782E14, 70-461
Base Type - Plug In Relay: Square Power Consumption - Relay: 1.1 W
Push To Test: No Item - Relay: General Purpose Relay
Contact Form - Relay: 4PDT Body Height - Relay: 1.4 in
HP @ 240V: 1 hp Pins: 14
Body Depth - Relay: 0.83 in Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 12V DC, AC Contact Rating - Relay 3A @ 277V, DC Contact Rating - Relay 3A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 14, Contact Form - Relay 4PDT, Mounting - Relay Plug In, Socket Code - Relay G, Power Consumption - Relay 1.1 W, Contact Material Bifurcated, Status Indicator Mechanical Flag, Push To Test No

Reviews of Schneider Electric #792XDX3C-12D