Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 14 Pins, Square, 230VAC

  • Zoro #: G0442242
  • Mfr #: RXM4AB2P7
$9.20
  • Power Consumption - Relay: 1.2 VA
  • Mounting - Relay: Plug In
  • Contact Rating: 6A @ 277VAC, 8A @ 30VDC
See full product details
Orders over $75 ship free.

Schneider Electric #RXM4AB2P7 Specifications

  • Zoro #: G0442242
  • Mfr #: RXM4AB2P7
Power Consumption - Relay: 1.2 VA Mounting - Relay: Plug In
Contact Rating: 6A @ 277VAC, 8A @ 30VDC Status Indicator: LED and Mechanical Flag
Item - Relay: General Purpose Relay Standards: CE Marked, CSA Certified, UL Listed
AC Contact Rating - Relay: 6A @ 277V Number of Pins - Relay: 14
Body Depth - Relay: 1.06 in Body Width - Relay: 0.83 in
Coil Volts: 240V AC Contact Material: Silver Nickel
HP @ 120V: Not Rated HP @ 240V: Not Rated
Contact Form - Relay: 4PDT Socket: Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M
Green Environmental Attribute: RoHS 2011/65/EU Compliant Push To Test: Lockable
Pins: 14 Socket Code: G
Base Type: Square Item: General Purpose Relay
DC Contact Rating - Relay: 8A @ 28V Contact Form: 4PDT
Overall Height - Relay: 2.17 in Body Height - Relay: 1.81 in
Base Type - Plug In Relay: Square Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 240V AC, AC Contact Rating - Relay 6A @ 277V, DC Contact Rating - Relay 8A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 14, Contact Form - Relay 4PDT, Mounting - Relay Plug In, Socket Code - Relay G, Power Consumption - Relay 1.2 VA, Contact Material Silver Nickel, Status Indicator LED and Mechanical Flag, Push To Test Lockable

Reviews of Schneider Electric #RXM4AB2P7