Plug In Relay, 14 Pins, Square, 230VAC

SCHNEIDER ELECTRIC| Zoro #: G0782363| Mfr #: RXM4GB1P7

$6.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0782363 Mfr #: RXM4GB1P7
Pins: 14Standards: UL Listed, CSA Certified, CE Marked
Contact Form: 4PDTPush To Test: Lockable
Item: Plug-In RelayFeatures: Plug In Jumper Bars for Coil Terminals to Avoid Wiring
Socket: Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108MCoil Volts: 240VAC
Status Indicator: Mechanical FlagContact Rating: 3A @ 277VAC/30VDC
Socket Code: GContact Material: Silver Gold
Country of Origin (subject to change): China

Product Description

Plug In Relay, 14 Pins, Square Base Type, Contact Rating 3A @ 277VAC/30VDC, 230VAC Coil Volts, 4PDT Contact Form, Socket Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M, Contact Material Silver Gold, Mechanical Flag Status Indicator, Lockable Push To Test, Features Plug In Jumper Bars for Coil Terminals to Avoid Wiring, Standards UL Listed, CSA Certified, CE Marked

Product Reviews

Save 15%. Sign up for Z-mail.