BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plug In Relay, 14 Pins, Square, 240VAC

SCHNEIDER ELECTRIC| Zoro #: G1852295| Mfr #: 784XDXM4L-240A

$14.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Type: SquareCoil Volts: 240VACFeatures: Removable ID Tag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1852295 Mfr #: 784XDXM4L-240A
Base Type: SquareCoil Volts: 240VAC
Features: Removable ID TagItem: Plug-In Relay
Socket Code: FPush To Test: Lockable
Standards: UL Listed, CSA Certified, CE MarkedStatus Indicator: LED and Mechanical Flag
Socket: Mfr. No. 70-784D14-1Contact Form: 4PDT
Contact Material: Silver AlloyContact Rating: 15A @ 120VAC, 12A @ 277VAC/28VDC
Green Environmental Attribute: RoHS CompliantPins: 14
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 240VAC, Number of Pins - Relay 14, AC Contact Rating - Relay 15A @ 120V, 12A @ 277V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 4, Socket Mfr. No. 70-784D14-1, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test Lockable, Coil VA Rating 1.5, Features Removable ID Tag, Standards UL Listed, CSA Certified, CE Marked

Reviews