Plug In Relay, 14 Pins, Square, 240VAC

SCHNEIDER ELECTRIC| Zoro #: G1193656| Mfr #: RXM4AB1U7

$16.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1193656 Mfr #: RXM4AB1U7
Pins: 14Standards: UL Listed, CSA Certified, CE Marked
Contact Form: 4PDTPush To Test: Lockable
Item: Plug-In RelaySocket: Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M
Status Indicator: Mechanical FlagContact Rating: 6A @ 277VAC, 8A @ 30VDC
Socket Code: GContact Material: Silver Nickel
Coil Volts: 240VACCountry of Origin (subject to change): China

Product Description

Plug In Relay, 14 Pins, Square Base Type, Contact Rating 6A @ 277VAC, 8A @ 30VDC, 240VAC Coil Volts, 4PDT Contact Form, Socket Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M, Contact Material Silver Nickel, Mechanical Flag Status Indicator, Lockable Push To Test, Standards UL Listed, CSA Certified, CE Marked

Product Reviews

Save 15%. Sign up for Z-mail.