KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 14 Pins, Square, 24VAC

SCHNEIDER ELECTRIC| Zoro #: G0800712| Mfr #: 784XDXC-24A

$11.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Alloy
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0800712 Mfr #: 784XDXC-24A
Push To Test: NoContact Material: Silver Alloy
Pins: 14Socket: Mfr. No. 70-784D14-1
Base Type: SquareStatus Indicator: Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Gold Flashed ContactsContact Form: 4PDT
Contact Rating: 15A @ 120VAC, 12A @ 277VAC/28VDCSocket Code: F
Coil Volts: 24VACStandards: UL Listed, CSA Certified, CE Marked
Country of Origin (subject to change): China

Description

Plug In Relay, 14 Pins, Square Base Type, Contact Rating 15A @ 120VAC, 12A @ 277VAC/28VDC, 24VAC Coil Volts, 4PDT Contact Form, Socket Mfr. No. 70-784D14-1, Contact Material Silver Alloy, Mechanical Flag Status Indicator, Manual Push To Test, Features Gold Flashed Contacts, Standards UL Listed, CSA Certified, CE Marked

Reviews