Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 14 Pins, Square, 24VAC

  • Zoro #: G1449761
  • Mfr #: RPM42B7
$16.08
  • Status Indicator: LED and Mechanical Flag
  • HP @ 240V: Not Rated
  • Mounting - Relay: Plug In
See full product details
Orders over $75 ship free.

Schneider Electric #RPM42B7 Specifications

  • Zoro #: G1449761
  • Mfr #: RPM42B7
Status Indicator: LED and Mechanical Flag HP @ 240V: Not Rated
Mounting - Relay: Plug In Base Type: Square
Socket: Mfr. No. RPZF4 Socket Code: F
Contact Form - Relay: 4PDT Overall Height - Relay: 2.13 in
Contact Form: 4PDT DC Contact Rating - Relay: 15A @ 28V
AC Contact Rating - Relay: 15A @ 277V Body Depth - Relay: 1.06 in
Body Height - Relay: 1.82 in Features: Plug In Protection Module to Protect Against Electrical Spikes
Coil Volts: 24V AC Item - Relay: General Purpose Relay
Standards: CE Marked, CSA Certified, UL Listed Number of Pins - Relay: 14
Push To Test: Lockable HP @ 120V: Not Rated
Body Width - Relay: 1.57 in Base Type - Plug In Relay: Square
Green Environmental Attribute: RoHS 2011/65/EU Compliant Contact Material: Silver Nickel
Item: General Purpose Relay Contact Rating: 15A @ 277VAC/28VDC
Power Consumption - Relay: 2.5 VA Pins: 14
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 24V AC, AC Contact Rating - Relay 15A @ 277V, DC Contact Rating - Relay 15A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 14, Contact Form - Relay 4PDT, Mounting - Relay Plug In, Socket Code - Relay F, Power Consumption - Relay 2.5 VA, Contact Material Silver Nickel, Status Indicator LED and Mechanical Flag, Push To Test Lockable

Reviews of Schneider Electric #RPM42B7