BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plug In Relay, 14 Pins, Square, 24VAC

SCHNEIDER ELECTRIC| Zoro #: G1994386| Mfr #: RXM4AB2B7

$8.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pins: 14Socket Code: GStatus Indicator: LED and Mechanical Flag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1994386 Mfr #: RXM4AB2B7
Pins: 14Socket Code: G
Status Indicator: LED and Mechanical FlagStandards: UL Listed, CSA Certified, CE Marked
Coil Volts: 24VACGreen Environmental Attribute: RoHS Compliant
Push To Test: LockableItem: Plug-In Relay
Contact Rating: 6A @ 277VAC, 8A @ 30VDCSocket: Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M
Contact Material: Silver NickelContact Form: 4PDT
Base Type: SquareCountry of Origin (subject to change): Indonesia

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 24VAC, Number of Pins - Relay 14, AC Contact Rating - Relay 6A @ 277V, DC Contact Rating - Relay 8A @ 28V, Number of Poles 4, Socket Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M, Contact Material Silver Nickel, Status Indicator LED and Mechanical Flag, Push To Test Lockable, Coil VA Rating 1.2, Standards UL Listed, CSA Certified, CE Marked

Reviews