KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 14 Pins, Square, 24VDC

SCHNEIDER ELECTRIC| Zoro #: G1600121| Mfr #: RXM4AB1BD

$7.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Nickel
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1600121 Mfr #: RXM4AB1BD
Push To Test: LockableContact Material: Silver Nickel
Pins: 14Socket: Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M
Base Type: SquareStatus Indicator: Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: 4PDTContact Rating: 6A @ 277VAC, 8A @ 30VDC
Socket Code: GCoil Volts: 24VDC
Standards: UL Listed, CSA Certified, CE MarkedCountry of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 24VDC, Number of Pins - Relay 14, AC Contact Rating - Relay 6A @ 277V, DC Contact Rating - Relay 8A @ 28V, Number of Poles 4, Socket Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M, Contact Material Silver Nickel, Status Indicator Mechanical Flag, Push To Test Lockable, Standards UL Listed, CSA Certified, CE Marked

Reviews