KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 14 Pins, Square, 24VDC

SCHNEIDER ELECTRIC| Zoro #: G0498321| Mfr #: RXM4AB2BD

$9.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Nickel
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0498321 Mfr #: RXM4AB2BD
Push To Test: LockableContact Material: Silver Nickel
Pins: 14Socket: Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: 4PDTContact Rating: 6A @ 277VAC, 8A @ 30VDC
Socket Code: GCoil Volts: 24VDC
Standards: UL Listed, CSA Certified, CE MarkedCountry of Origin (subject to change): China

Description

Relay, Miniature Plug In, LED Indicator, Contact Form 4PDT, Pins 14, Base Type Square, Socket G0700603, **1XZV4**, **1XZV5**, Number of Contacts 8, Contact Amp Rating 6 R, Contact Amp Rating 6 L, Contact Material Silver Nickel, Coil Volts 24VDC, Coil VA Rating 1.2, Hz 50/60, Height 1.81 In, Width 0.83 In, Features LED Indicator, Push to Test Button, Manual Hold, Standards UL,CE,CCN,RoHS

Reviews