Plug In Relay, 14 Pins, Square, 250VDC

SCHNEIDER ELECTRIC| Zoro #: G0860291| Mfr #: RXM4AB1MD

$7.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0860291 Mfr #: RXM4AB1MD
Pins: 14Standards: UL Listed, CSA Certified, CE Marked
Contact Form: 4PDTPush To Test: Lockable
Item: Plug In RelaySocket: Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M
Contact Rating: 6A @ 277VAC, 8A @ 30VDCSocket Code: G
Contact Material: Silver NickelCoil Volts: 250VDC
Status Indicator: Mechanical FlagCountry of Origin (subject to change): China

Product Description

Plug In Relay, 14 Pins, Square Base Type, Contact Rating 6A @ 277VAC, 8A @ 30VDC, 250VDC Coil Volts, 4PDT Contact Form, Socket Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M, Contact Material Silver Nickel, Mechanical Flag Status Indicator, Lockable Push To Test, Standards UL Listed, CSA Certified, CE Marked

Product Reviews

Save 15%. Sign up for Z-mail.