Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Plug In Relay, 5 Pins, Square, 12VDC

  • Zoro #: G0088691
  • Mfr #: 781XAXRM4L-12D
$10.99 20% off
$8.79
  • Body Width - Relay: 1.07 in
  • DC Contact Rating - Relay: 15A @ 28V
  • Body Depth - Relay: 0.55 in
See full product details
Orders over $75 ship free.

Schneider Electric #781XAXRM4L-12D Specifications

  • Zoro #: G0088691
  • Mfr #: 781XAXRM4L-12D
Body Width - Relay: 1.07 in DC Contact Rating - Relay: 15A @ 28V
Body Depth - Relay: 0.55 in Push To Test: Lockable
HP @ 120V: 1/2 hp Base Type - Plug In Relay: Square
Power Consumption - Relay: 1.4 W Body Height - Relay: 1.57 in
Mounting - Relay: Plug In Standards: CE Marked, CSA Certified, UL Listed
Item: General Purpose Relay AC Contact Rating - Relay: 15A @ 277V
Green Environmental Attribute: RoHS 2011/65/EU Compliant Coil Volts: 12V DC
Socket: Mfr. No. 70-781D5R-1A, 70-781D5, 70-781D Contact Form: SPDT
Contact Rating: 15A @ 277VAC/28VDC Contact Form - Relay: SPDT
Overall Height - Relay: 1.57 in HP @ 240V: 1 hp
Base Type: Square Number of Pins - Relay: 5
Item - Relay: General Purpose Relay Status Indicator: LED and Mechanical Flag
Socket Code: L Pins: 5
Contact Material: Silver Alloy Shop By: Cyber Deals
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

General Purpose Relay, Coil Volts 12V DC, AC Contact Rating - Relay 15A @ 277V, DC Contact Rating - Relay 15A @ 28V, Base Type - Plug In Relay Square, Number of Pins - Relay 5, Contact Form - Relay SPDT, Mounting - Relay Plug In, Socket Code - Relay L, Power Consumption - Relay 1.4 W, Contact Material Silver Alloy, Status Indicator LED and Mechanical Flag, Push To Test Lockable

Reviews of Schneider Electric #781XAXRM4L-12D