DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug In Relay, 5 Pins, Square, 12VDC

SCHNEIDER ELECTRIC| Zoro #: G2181173| Mfr #: RPM12JD

$6.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pins: 5
Coil Volts: 12VDC
Socket Code: L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2181173 Mfr #: RPM12JD
Pins: 5Coil Volts: 12VDC
Socket Code: LPush To Test: Lockable
Green Environmental Attribute: RoHS CompliantContact Form: SPDT
Contact Material: Silver NickelFeatures: Plug In Protection Module to Protect Against Electrical Spikes
Standards: UL Listed, CSA Certified, CE MarkedContact Rating: 15A @ 277VAC/28VDC
Status Indicator: LED and Mechanical FlagItem: Plug-In Relay
Socket: Mfr. No. RPZF1Base Type: Square
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay SPDT, Coil Volts 12VDC, Number of Pins - Relay 5, AC Contact Rating - Relay 15A @ 277V, DC Contact Rating - Relay 15A @ 28V, Number of Poles 1, Socket Mfr. No. RPZF1, Contact Material Silver Nickel, Status Indicator LED and Mechanical Flag, Push To Test Lockable, Coil VA Rating 0.9, Features Plug In Protection Module to Protect Against Electrical Spikes, Standards UL Listed, CSA Certified, CE Marked

Reviews