Plug In Relay, 5 Pins, Square, 230VAC

SCHNEIDER ELECTRIC| Zoro #: G2101924| Mfr #: RPM11P7

$5.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2101924 Mfr #: RPM11P7
Standards: UL Listed, CSA Certified, CE MarkedItem: Plug-In Relay
Socket Code: LContact Material: Silver Nickel
Pins: 5Contact Rating: 15A @ 277VAC/28VDC
Socket: Mfr. No. RPZF1Push To Test: Lockable
Contact Form: SPDTFeatures: Plug In Protection Module to Protect Against Electrical Spikes
Status Indicator: Mechanical FlagCoil Volts: 240VAC
Country of Origin (subject to change): China

Product Description

Plug In Relay, 5 Pins, Square Base Type, Contact Rating 15A @ 277VAC/28VDC, 230VAC Coil Volts, SPDT Contact Form, Socket Mfr. No. RPZF1, Contact Material Silver Nickel, Mechanical Flag Status Indicator, Lockable Push To Test, Features Plug In Protection Module to Protect Against Electrical Spikes, Standards UL Listed, CSA Certified, CE Marked
Save 15%. Sign up for Z-mail.