Plug In Relay, 5 Pins, Square, 230VAC

SCHNEIDER ELECTRIC| Zoro #: G1078271| Mfr #: RPM12P7

$7.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1078271 Mfr #: RPM12P7
Pins: 5Contact Rating: 15A @ 277VAC/28VDC
Standards: UL Listed, CSA Certified, CE MarkedContact Material: Silver Nickel
Contact Form: SPDTPush To Test: Lockable
Features: Plug In Protection Module to Protect Against Electrical SpikesItem: Plug-In Relay
Socket: Mfr. No. RPZF1Socket Code: L
Status Indicator: LED and Mechanical FlagCoil Volts: 240VAC
Country of Origin (subject to change): China

Product Description

Plug In Relay, 5 Pins, Square Base Type, Contact Rating 15A @ 277VAC/28VDC, 230VAC Coil Volts, SPDT Contact Form, Socket Mfr. No. RPZF1, Contact Material Silver Nickel, LED and Mechanical Flag Status Indicator, Lockable Push To Test, Features Plug In Protection Module to Protect Against Electrical Spikes, Standards UL Listed, CSA Certified, CE Marked

Product Reviews

Save 15%. Sign up for Z-mail.