KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 5 Pins, Square, 240VAC

SCHNEIDER ELECTRIC| Zoro #: G0444692| Mfr #: 781XAXC-240A

$5.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0444692 Mfr #: 781XAXC-240A
Push To Test: ManualContact Material: Silver Alloy
Pins: 5Socket: Mfr. No. 70-781D5-1A
Base Type: SquareStatus Indicator: Mechanical Flag
Item: Plug-In RelayFeatures: Gold Flashed Contacts
Contact Form: SPDTContact Rating: 20A @ 277VAC/28VDC
Socket Code: LCoil Volts: 240VAC
Standards: UL Listed, CSA Certified, CE MarkedCountry of Origin (subject to change): Unknown

Description

Plug In Relay, 5 Pins, Square Base Type, Contact Rating 20A @ 277VAC/28VDC, 240VAC Coil Volts, SPDT Contact Form, Socket Mfr. No. 70-781D5-1A, Contact Material Silver Alloy, Mechanical Flag Status Indicator, Manual Push To Test, Features Gold Flashed Contacts, Standards UL Listed, CSA Certified, CE Marked

Reviews