KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 5 Pins, Square, 24VAC

SCHNEIDER ELECTRIC| Zoro #: G1819097| Mfr #: RPM11B7

$4.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Nickel
Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819097 Mfr #: RPM11B7
Push To Test: LockableContact Material: Silver Nickel
Pins: 5Socket: Mfr. No. RPZF1
Base Type: SquareStatus Indicator: Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Plug In Protection Module to Protect Against Electrical SpikesContact Form: SPDT
Contact Rating: 15A @ 277VAC/28VDCSocket Code: L
Coil Volts: 24VACStandards: UL Listed, CSA Certified, CE Marked
Country of Origin (subject to change): China

Description

Relay, Miniature Power, Mechanical Indicator, Contact Form 1PDT, Pins 5, Base Type Square, Socket G2611996, Number of Contacts 2, Contact Amp Rating 15 R, Contact Amp Rating 15 L, Contact Material Silver Nickel, Coil Volts 24VAC, Coil VA Rating 0.9, Hz 50/60, Height 1.89 In, Width 0.55 In, Standards UL,CE,CCN,RoHS

Reviews