KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 5 Pins, Square, 24VDC

SCHNEIDER ELECTRIC| Zoro #: G2445177| Mfr #: RPM11BD

$4.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Nickel
Pins: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445177 Mfr #: RPM11BD
Push To Test: LockableContact Material: Silver Nickel
Pins: 5Socket: Mfr. No. RPZF1
Base Type: SquareStatus Indicator: Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Plug In Protection Module to Protect Against Electrical SpikesContact Form: SPDT
Contact Rating: 15A @ 277VAC/28VDCSocket Code: L
Coil Volts: 24VDCStandards: UL Listed, CSA Certified, CE Marked
Country of Origin (subject to change): China

Description

Plug In Relay, 5 Pins, Square Base Type, Contact Rating 15A @ 277VAC/28VDC, 24VDC Coil Volts, SPDT Contact Form, Socket Mfr. No. RPZF1, Contact Material Silver Nickel, Mechanical Flag Status Indicator, Lockable Push To Test, Features Plug In Protection Module to Protect Against Electrical Spikes, Standards UL Listed, CSA Certified, CE Marked

Reviews