20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Plug In Relay, 8 Pins, Square, 110VDC

SCHNEIDER ELECTRIC| Zoro #: G0244727| Mfr #: RPM21FD

$11.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0244727 Mfr #: RPM21FD
Pins: 8Standards: UL Listed, CSA Certified, CE Marked
Contact Material: Silver NickelContact Form: DPDT
Push To Test: LockableItem: Plug-In Relay
Socket: Mfr. No. RPZF2Features: Plug In Protection Module to Protect Against Electrical Spikes
Coil Volts: 110VDCStatus Indicator: Mechanical Flag
Contact Rating: 15A @ 277VAC/28VDCSocket Code: D
Country of Origin (subject to change): China

Product Description

Plug In Relay, 8 Pins, Square Base Type, Contact Rating 15A @ 277VAC/28VDC, 110VDC Coil Volts, DPDT Contact Form, Socket Mfr. No. RPZF2, Contact Material Silver Nickel, Mechanical Flag Status Indicator, Lockable Push To Test, Features Plug In Protection Module to Protect Against Electrical Spikes, Standards UL Listed, CSA Certified, CE Marked

Product Reviews

Save 15%. Sign up for Z-mail.