DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug In Relay, 8 Pins, Square, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G1081613| Mfr #: 782XBXM4L-120A

$9.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Removable ID Tag
Contact Form: DPDT
Coil Volts: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1081613 Mfr #: 782XBXM4L-120A
Features: Removable ID TagContact Form: DPDT
Coil Volts: 120VACSocket: Mfr. No. 70-459-1, 70-782D8-1A
Socket Code: DContact Material: Silver Alloy
Base Type: SquareStandards: UL Listed, CSA Certified, CE Marked
Green Environmental Attribute: RoHS CompliantPins: 8
Push To Test: LockableStatus Indicator: LED and Mechanical Flag
Contact Rating: 15A @ 277VAC/28VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

Plug In Relay, 8 Pins, Square Base Type, Contact Rating 15A @ 277VAC/28VDC, 120VAC Coil Volts, DPDT Contact Form, Socket Mfr. No. 70-459-1, 70-782D8-1A, Contact Material Silver Alloy, LED and Mechanical Flag Status Indicator, Lockable Push To Test, Features Removable ID Tag, Standards UL Listed, CSA Certified, CE Marked

Reviews