KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G0311893| Mfr #: RPM22F7

$8.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Nickel
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0311893 Mfr #: RPM22F7
Push To Test: LockableContact Material: Silver Nickel
Pins: 8Socket: Mfr. No. RPZF2
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Plug In Protection Module to Protect Against Electrical SpikesContact Form: DPDT
Contact Rating: 15A @ 277VAC/28VDCSocket Code: D
Coil Volts: 120VACStandards: UL Listed, CSA Certified, CE Marked
Country of Origin (subject to change): China

Description

Relay, Miniature Power, LED Indicator, Contact Form 2PDT, Pins 8, Base Type Square, Socket G2130782, Number of Contacts 4, Contact Amp Rating 15 R, Contact Amp Rating 15 L, Contact Material Silver Nickel, Coil Volts 120VAC, Coil VA Rating 1.2, Hz 50/60, Height 1.82 In, Width 0.83 In, Standards UL,CE,CCN,RoHS

Reviews