HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plug In Relay, 8 Pins, Square, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G0670634| Mfr #: RXM2AB1F7

$6.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pins: 8
Coil Volts: 120VAC
Socket Code: G
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0670634 Mfr #: RXM2AB1F7
Pins: 8Coil Volts: 120VAC
Socket Code: GPush To Test: Lockable
Green Environmental Attribute: RoHS CompliantContact Form: DPDT
Contact Material: Silver NickelStandards: UL Listed, CSA Certified, CE Marked
Contact Rating: 12A @ 277VAC/30VDCStatus Indicator: Mechanical Flag
Item: Plug-In RelaySocket: Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M
Base Type: SquareCountry of Origin (subject to change): Indonesia

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 120VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 12A @ 277V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 2, Socket Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M, Contact Material Silver Nickel, Status Indicator Mechanical Flag, Push To Test Lockable, Coil VA Rating 1.2, Standards UL Listed, CSA Certified, CE Marked

Reviews