Plug In Relay, 8 Pins, Square, 120VAC

SCHNEIDER ELECTRIC| Zoro #: G0782022| Mfr #: RXM2AB2F7

$9.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Nickel
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782022 Mfr #: RXM2AB2F7
Push To Test: LockableContact Material: Silver Nickel
Pins: 8Socket: Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTContact Rating: 12A @ 277VAC/30VDC
Socket Code: GCoil Volts: 120VAC
Standards: UL Listed, CSA Certified, CE MarkedCountry of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 120VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 12A @ 277V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 2, Socket Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M, Contact Material Silver Nickel, Status Indicator LED and Mechanical Flag, Push To Test Lockable, Standards UL Listed, CSA Certified, CE Marked

Reviews