Plug In Relay, 8 Pins, Square, 12VDC

SCHNEIDER ELECTRIC |Zoro #: G0581813|Mfr #: 782XBX2C-12D

$9.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0581813 Mfr #: 782XBX2C-12D
Standards: UL Listed, CSA Certified, CE MarkedContact Material: Silver Alloy
Item: Plug In RelaySocket: Mfr. No. 70-782EL8-1
Coil Volts: 12VDCPush To Test: Manual
Status Indicator: Mechanical FlagContact Rating: 10A @ 120VAC, 8A @ 28VDC
Socket Code: QPins: 8
Contact Form: DPDTCountry of Origin (subject to change): Unknown

Product Description

Plug In Relay, 8 Pins, Square Base Type, Contact Rating 10A @ 120VAC, 8A @ 28VDC, 12VDC Coil Volts, DPDT Contact Form, Socket Mfr. No. 70-782EL8-1, Contact Material Silver Alloy, Mechanical Flag Status Indicator, Manual Push To Test, Standards UL Listed, CSA Certified, CE Marked

Product Reviews

Save 15% when you sign up for Z-mail.