DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug In Relay, 8 Pins, Square, 230VAC

SCHNEIDER ELECTRIC| Zoro #: G1734984| Mfr #: RPM22P7

$8.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pins: 8
Coil Volts: 240VAC
Socket Code: D
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1734984 Mfr #: RPM22P7
Pins: 8Coil Volts: 240VAC
Socket Code: DPush To Test: Lockable
Green Environmental Attribute: RoHS CompliantContact Form: DPDT
Contact Material: Silver NickelFeatures: Plug In Protection Module to Protect Against Electrical Spikes
Standards: UL Listed, CSA Certified, CE MarkedContact Rating: 15A @ 277VAC/28VDC
Status Indicator: LED and Mechanical FlagItem: Plug-In Relay
Socket: Mfr. No. RPZF2Base Type: Square
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 240VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 15A @ 277V, DC Contact Rating - Relay 15A @ 28V, Number of Poles 2, Socket Mfr. No. RPZF2, Contact Material Silver Nickel, Status Indicator LED and Mechanical Flag, Push To Test Lockable, Coil VA Rating 1.2, Features Plug In Protection Module to Protect Against Electrical Spikes, Standards UL Listed, CSA Certified, CE Marked

Reviews