KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 230VAC

SCHNEIDER ELECTRIC| Zoro #: G0830523| Mfr #: RXM2AB2P7

$7.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Nickel
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0830523 Mfr #: RXM2AB2P7
Push To Test: LockableContact Material: Silver Nickel
Pins: 8Socket: Mfr. No. RXZE2M114, RXZE2M114M, RXZE2S108M
Base Type: SquareStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: DPDTContact Rating: 12A @ 277VAC/30VDC
Socket Code: GCoil Volts: 240VAC
Standards: UL Listed, CSA Certified, CE MarkedCountry of Origin (subject to change): China

Description

Relay, Miniature Plug In, LED Indicator, Contact Form 2PDT, Pins 8, Base Type Square, Socket G0700603, **1XZV4**, **1XZV5**, Number of Contacts 4, Contact Amp Rating 12 R, Contact Amp Rating 12 L, Contact Material Silver Nickel, Coil Volts 230VAC, Coil VA Rating 1.2, Hz 50/60, Height 1.81 In, Width 0.83 In, Features LED Indicator, Push to Test Button, Manual Hold, Standards UL,CE,CCN,RoHS

Reviews