HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plug In Relay, 8 Pins, Square, 240VAC

SCHNEIDER ELECTRIC| Zoro #: G0658287| Mfr #: 782XBX2C-240A

$2.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658287 Mfr #: 782XBX2C-240A
Push To Test: ManualContact Material: Silver Alloy
Pins: 8Socket: Mfr. No. 70-782EL8-1
Base Type: SquareStatus Indicator: Mechanical Flag
Item: Plug-In RelayContact Form: DPDT
Contact Rating: 10A @ 120VAC, 8A @ 28VDCSocket Code: Q
Coil Volts: 240VACStandards: UL Listed, CSA Certified, CE Marked
Country of Origin (subject to change): Unknown

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 240VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 10A @ 120V, DC Contact Rating - Relay 8A @ 28V, Number of Poles 2, Socket Mfr. No. 70-782EL8-1, Contact Material Silver Alloy, Status Indicator Mechanical Flag, Push To Test Manual, Standards UL Listed, CSA Certified, CE Marked

Reviews