KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 8 Pins, Square, 240VAC

SCHNEIDER ELECTRIC| Zoro #: G0377492| Mfr #: 788XBXC-240A

$11.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0377492 Mfr #: 788XBXC-240A
Push To Test: ManualContact Material: Silver Alloy
Pins: 8Socket: Mfr. No. 70-463-1, 70-788EL11-1
Base Type: SquareStatus Indicator: Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Gold Flashed ContactsContact Form: DPDT
Contact Rating: 16A @ 277VAC/28VDCSocket Code: C
Coil Volts: 240VACStandards: UL Listed, CSA Certified, CE Marked
Country of Origin (subject to change): China

Description

Plug In Relay, 8 Pins, Square Base Type, Contact Rating 16A @ 277VAC/28VDC, 240VAC Coil Volts, DPDT Contact Form, Socket Mfr. No. 70-463-1, 70-788EL11-1, Contact Material Silver Alloy, Mechanical Flag Status Indicator, Manual Push To Test, Features Gold Flashed Contacts, Standards UL Listed, CSA Certified, CE Marked

Reviews