SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Plug In Relay, 8 Pins, Square, 24VAC

SCHNEIDER ELECTRIC| Zoro #: G1154151| Mfr #: 782XBXC-24A

$7.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Material: Silver AlloyContact Rating: 15A @ 120VAC, 12A @ 277VAC/28VDCPins: 8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1154151 Mfr #: 782XBXC-24A
Contact Material: Silver AlloyContact Rating: 15A @ 120VAC, 12A @ 277VAC/28VDC
Pins: 8Push To Test: No
Socket Code: DBase Type: Square
Status Indicator: Mechanical FlagItem: Plug-In Relay
Green Environmental Attribute: RoHS CompliantFeatures: Gold Flashed Contacts
Contact Form: DPDTStandards: UL Listed, CSA Certified, CE Marked
Socket: Mfr. No. 70-459-1, 70-782D8-1ACoil Volts: 24VAC
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay DPDT, Coil Volts 24VAC, Number of Pins - Relay 8, AC Contact Rating - Relay 15A @ 120V, 12A @ 277V, DC Contact Rating - Relay 12A @ 28V, Number of Poles 2, Socket Mfr. No. 70-459-1, 70-782D8-1A, Contact Material Silver Alloy, Status Indicator Mechanical Flag, Push To Test No, Coil VA Rating 1.2, Features Gold Flashed Contacts, Standards UL Listed, CSA Certified, CE Marked

Reviews